Shop All Socket Head Cap Screws
Brighton-Best
1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length
Mfr # 11155
Zoro # G802574867
product price: $14.19
/ea
Sold in multiples of 3 for $42.57
$42.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1-1/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 11155
- Zoro # G802574867
- UPC # 82893225128
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Description
CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. SOCKET HEAD SCREWS FOR USE WITH ALLEN KEY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/4" (2500 / Pack) (DA15225)
- MIDWEST FASTENER 3/8"-16 Steel Coarse Thread Hex Speed Nuts 1 12PK (39846)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 40 PK (36277)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-375)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-1/2, Steel, Black Oxide, PT, UNC, 100PK (011157)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1/2, Steel, Black Oxide, FT, UNC, 100PK (011145****)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-3/4, Steel, Black Oxide, PT, UNC, 100PK (011159)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 3/4, Steel, Black Oxide, FT, UNC, 100PK (011149)
- BRIGHTON-BEST Socket Cap Screw, 4-40 x 1/2, Steel, Black Oxide, FT, UNC, 100PK (011037)
- BRIGHTON-BEST Socket Cap Screw, 10-24 x 1-1/4, Steel, Black Oxide, PT, UNC, 100PK (011113)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 25 PK (M07000.120.0140)
- Brighton-Best Socket Head Cap Screws