Shop All Socket Head Cap Screws
Brighton-Best
1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length
Mfr # 701125
Zoro # G202574863
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1-1/2 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 701125
- Zoro # G202574863
- UPC # 82893067476
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. CYLINDRICAL HEAD WITH A ROUNDED TOP. ALLEN/HEX KEYS ARE USED TO DRIVE THE SCREW.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 25 PK (M55010.100.0045)
- HOWMET AEROSPACE Collar, 3/16" Thread Size, 10 PK (MGCW-F6-PKT)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 10 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x10)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Square Drive, 109 PK (07740)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-1/2, Steel, Black Oxide, PT, UNC, 100PK (011157)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1/2, Steel, Black Oxide, FT, UNC, 100PK (011145****)
- BRIGHTON-BEST 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length (11259)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2, Steel, Black Oxide, PT, UNC, 100PK (011263)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 3/4, Steel, Black Oxide, FT, UNC, 100PK (011149)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2-1/2, Steel, Black Oxide, PT, UNC, 50PK (011267)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M5C25KCS)
- Brighton-Best Socket Head Cap Screws