Shop All Hex Head Cap Screws
Brighton-Best
1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L
Mfr # 494003
Zoro # G802574706
product price: $7.79
/ea
Sold in multiples of 5 for $38.95
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 494003
- Zoro # G802574706
- UPC # 82893651897
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
HEX BOLTS ARE DESIGNED TO BE DRIVEN BY A WRENCH OR PNEUMATIC TOOLS. MAINLY USED IN REPAIR OR CONSTRUCTION PROJECTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBI-56)
- AMPG Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M8X60)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04104.062.0225)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x1, Pk100 (U08305.025.0100)
- BRIGHTON-BEST 1/4"-20 Hex Head Cap Screw, Bright Stainless Steel, 1 in L (401010)
- BRIGHTON-BEST 1/4"-20 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L (500016)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01210.037.0500)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U55000.062.0600)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.062.0400)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 15 PK (50569)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 10 PK (U51000.050.0087)
- Brighton-Best Hex Head Cap Screws