Shop All Hex Head Cap Screws
Brighton-Best
1/4"-20 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L
Mfr # 500016
Zoro # G802539132
product price: $26.69
/ea
Sold in multiples of 2 for $53.38
$53.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/2 in
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 500016
- Zoro # G802539132
- UPC # 82893471044
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Carbon Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
HEX TAP BOLTS ARE DURABLY CONSTRUCTED OF HIGH QUALITY STEEL FOR LONG LASTING STRENGTH AND RELIABILITY. FASTENERS ARE DESIGNED TO BE DRIVEN BY A WRENCH OR PNEUMATIC TOOLS FOR EASE OF INSTALLATION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Sheet Metal Screw, #8 x 1 in, Zinc Plated Truss Head Phillips Drive, 170 PK (21528)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62764)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated (STB2-75512)
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 8 Flat Washer-Yellow Zinc (T34FWYZ8)
- BRIGHTON-BEST 1/4"-20 Hex Head Cap Screw, Bright Stainless Steel, 1 in L (401010)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 130 mm L, 25 PK (M51000.060.0130)
- ZORO SELECT Not Graded, 3/4"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 5 PK (U51007.075.0175)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04114.037.0175)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00664)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 50 PK (U01060.037.0087)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK (N04160.087.0150)
- Brighton-Best Hex Head Cap Screws