Shop All Hex Head Cap Screws
Brighton-Best
1/4"-20 Hex Head Cap Screw, Stainless Steel, 1-1/4 in L
Mfr # 400012
Zoro # G102571351
product price: $41.15
/ea
Sold in multiples of 2 for $82.30
$82.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Material Stainless Steel
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 400012
- Zoro # G102571351
- UPC # 82893134666
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
HEX HEAD CAP SCREWS HAVE A HEXAGONAL HEAD AND ARE UNIFORMALLY THREADED FOR USE WITH A CORRESPONDING THREADED NUT OR INTO A THREADED TAPPED HOLE. MAINLY USED IN REPAIR OR CONSTRUCTION PROJECTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK (M51010.060.0010)
- ZORO SELECT Thumb Screw, #2 Thread Size, Round, Plain Stainless Steel, 1/4 in Lg, 10000 PK (0204U188)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 20 PK (70662)
- BRIGHTON-BEST 1/4"-20 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L (500016)
- BRIGHTON-BEST 1/4"-20 Hex Head Cap Screw, Bright Stainless Steel, 1 in L (401010)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01200.043.0500)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U08210.037.0400)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 6 PK (932166)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1-1/4 in L, 50 PK (UST235768)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 5 PK (ZBOLT-390)
- Brighton-Best Hex Head Cap Screws