Shop All Hex Head Cap Screws
Brighton-Best
1/4"-20 Hex Head Cap Screw, Bright Stainless Steel, 1 in L
Mfr # 401010
Zoro # G202574696
product price: $27.85
/ea
Sold in multiples of 2 for $55.70
$55.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Stainless Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 401010
- Zoro # G202574696
- UPC # 82893582986
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Finish | Bright |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
HEX HEAD CAP SCREWS HAVE A HEXAGONAL HEAD AND ARE UNIFORMALLY THREADED FOR USE WITH A CORRESPONDING THREADED NUT OR INTO A THREADED TAPPED HOLE. MAINLY USED IN REPAIR OR CONSTRUCTION PROJECTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.51 in Flange Dia., 0.828 in L, Steel, 10 PK (CPB2-1032-175-10)
- HILLMAN Self-Drilling Screw, #8 x 1/2 in (5320981)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 3/8 in Shaft Dia (CG-237SJ)
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0062)
- BRIGHTON-BEST 1/4"-20 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L (500016)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01010.025.0200)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01210.062.0275)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (N04100.062.0150)
- SEACHOICE 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L (74)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (01001)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK (M51010.040.0010)
- Brighton-Best Hex Head Cap Screws