Shop All Hex Head Cap Screws
Brighton-Best
1/4"-20 Hex Head Cap Screw, Bright Stainless Steel, 1 in L
Mfr # 400010
Zoro # G102574703
product price: $16.59
/ea
Sold in multiples of 2 for $33.18
$33.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Bright
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 400010
- Zoro # G102574703
- UPC # 82893209548
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Finish | Bright |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
HEX HEAD CAP SCREWS HAVE A HEXAGONAL HEAD AND ARE UNIFORMALLY THREADED FOR USE WITH A CORRESPONDING THREADED NUT OR INTO A THREADED TAPPED HOLE. MAINLY USED IN REPAIR OR CONSTRUCTION PROJECTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0172-ALBLK)
- MIDWEST FASTENER #6-32 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32919)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 316 Stainless Steel 40 PK (932274)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08810)
- BRIGHTON-BEST 1/4"-20 Hex Head Cap Screw, Bright Stainless Steel, 1 in L (401010)
- BRIGHTON-BEST 1/4"-20 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L (500016)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 16 in L, 2 PK (150256CH8OP)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 50 PK (M04104.100.0060)
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Hex Head Cap Screw, Brass, 3 in L (A3010480300)
- ZORO SELECT Class 10.9, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 180 mm L (M04100.420.0180)
- DISCO 1"-10 Hex Head Cap Screw, Zinc Plated 3 in L (1080PK)
- Brighton-Best Hex Head Cap Screws