Shop All Socket Head Cap Screws
Brighton-Best
1/2"-13 Socket Head Cap Screw, Black Oxide Steel
Mfr # 11363
Zoro # G102574888
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 11363
- Zoro # G102574888
- UPC # 82893226255
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Description
CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. SOCKET HEAD SCREWS FOR USE WITH ALLEN KEY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, 1/4" x 1 1/8 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1175153)
- X1 TOOLS 5/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 36 Pins by X1 Tools (X1E-CON-SNA-PIN-1030x36)
- PRECISION BRAND Arbor Shim, 0.0020x1 3/4 ID, PK10 (24303)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (N04160.062.0150)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1, Steel, Black Oxide, FT, UNC, 100PK (011153)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 3/4, Steel, Black Oxide, FT, UNC, 100PK (011149)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2, Steel, Black Oxide, PT, UNC, 100PK (011263)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-3/4, Steel, Black Oxide, PT, UNC, 100PK (011159)
- BRIGHTON-BEST Socket Cap Screw, 10-24 x 1-1/4, Steel, Black Oxide, PT, UNC, 100PK (011113)
- BRIGHTON-BEST 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length (11259)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.060.0012)
- Brighton-Best Socket Head Cap Screws