Shop All Socket Head Cap Screws
Brighton-Best
#10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length
Mfr # 11127
Zoro # G902574859
product price: $13.45
/ea
Sold in multiples of 3 for $40.35
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 11127
- Zoro # G902574859
- UPC # 82893227993
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 3/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Description
CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. SOCKET HEAD SCREWS FOR USE WITH ALLEN KEY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 6 ft, Steel, Grade 2, Zinc Plated Finish (20607)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07141.060.0025)
- MIDWEST FASTENER L-Hook, 1/2"-13, 10" L, Steel Hot Dipped Galvanized, 25 PK (09405)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 5 PK (MPB3574)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1/2, Steel, Black Oxide, FT, UNC, 100PK (011145****)
- BRIGHTON-BEST Socket Cap Screw, 10-24 x 1-1/4, Steel, Black Oxide, PT, UNC, 100PK (011113)
- BRIGHTON-BEST Socket Cap Screw, 4-40 x 1/2, Steel, Black Oxide, FT, UNC, 100PK (011037)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2, Steel, Black Oxide, PT, UNC, 100PK (011263)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-1/2, Steel, Black Oxide, PT, UNC, 100PK (011157)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-3/4, Steel, Black Oxide, PT, UNC, 100PK (011159)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK (79572)
- Brighton-Best Socket Head Cap Screws