Shop All Socket Head Cap Screws
Brighton-Best
#10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length
Mfr # 11103
Zoro # G102574895
product price: $22.39
/ea
Sold in multiples of 3 for $67.17
$67.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1/2 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 11103
- Zoro # G102574895
- UPC # 82893224718
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Description
CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. SOCKET HEAD SCREWS FOR USE WITH ALLEN KEY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK (M04100.200.0150)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 25 PK (M51010.140.0040)
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA78)
- STANLEY Heavy Duty Staples, 24 ga, 1/2 in Leg L, Steel, 1250 PK (STHT71837)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 1-1/2, Steel, Black Oxide, FT, UNC, 100PK (011259)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1/2, Steel, Black Oxide, FT, UNC, 100PK (011145****)
- BRIGHTON-BEST 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length (11259)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-1/2, Steel, Black Oxide, PT, UNC, 100PK (011157)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-3/4, Steel, Black Oxide, PT, UNC, 100PK (011159)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1, Steel, Black Oxide, FT, UNC, 100PK (011153)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.050.0020)
- Brighton-Best Socket Head Cap Screws