Shop All Socket Head Cap Screws
Brighton-Best
#10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length
Mfr # 11113
Zoro # G902539612
product price: $15.49
/ea
Sold in multiples of 3 for $46.47
$46.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1-1/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 11113
- Zoro # G902539612
- UPC # 82893224787
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Description
CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. SOCKET HEAD SCREWS FOR USE WITH ALLEN KEY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51152)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51050.016.0300)
- MIDWEST FASTENER 3/8"-16 x 1" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74141)
- ZORO SELECT Internally-Threaded Stud, 10-32 Thread to 10-32 Thread, 6 in, Steel, Zinc Plated Finish, Round (LINK21806IZ)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-3/4, Steel, Black Oxide, PT, UNC, 100PK (011159)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1, Steel, Black Oxide, FT, UNC, 100PK (011153)
- BRIGHTON-BEST Socket Cap Screw, 4-40 x 1/2, Steel, Black Oxide, FT, UNC, 100PK (011037)
- BRIGHTON-BEST Socket Cap Screw, 10-24 x 1-1/4, Steel, Black Oxide, PT, UNC, 100PK (011113)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 1-1/2, Steel, Black Oxide, FT, UNC, 100PK (011259)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1/2, Steel, Black Oxide, FT, UNC, 100PK (011145****)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (SC22080300-14-100P1)
- Brighton-Best Socket Head Cap Screws