Shop All Table Lamps
Brightboom
Fairfax Table Lamp
Mfr # BR290974
Zoro # G403909907
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightboom
- MFR # BR290974
- Zoro # G403909907
- UPC # 661541064830
- Country of Origin China
- Category Table Lamps
Description
Fill your room with stylish light and gorgeous design simply by adding the to your night stand or end table. The round, white ceramic base is textured to perfection and topped with a white fabric shade that will help to cast a soft light on your surroundings.
Features- Material - Ceramic and fabric shade.
- Some Assembly Required.
- Base - 7 in. diameter x 103⁄4 high in.
- Shade - 11 in. diameter x 81⁄2 high in.
- Power cord is 59 in. long.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Ceramic Metal Halide 12Pk (CDM70/T6/830/G12)
- SYLVANIA T5 Fluorescent 40Pk (FP54/830/HO/ECO)
- ILC Replacement for Satco 12a19/led/2700k/1100l/120v/d replacement light bulb lamp (12A19/LED/2700K/1100L/120V/D SATCO)
- BIG BEAM Battery, Lead Calcium, 6V, 7Ah, Faston (S68)
- CAL LIGHTING Dark Bronze Tiffany One Light Pedestal Base Table Lamp (BO-2382AC)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, White, Light Pink Drum Fabric Shade (CWT-2011-PO)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet and Fabric Shade 2 Pack Set, Blue (LC2001-BLU-2PK)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- DESIGN TOSCANO Parisian Folies Tiffany-Style Stained Glass Lamp (TF10055)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- SIMPLE DESIGNS Black Mesh Cylindrical Steel Table Lamp (LT1075-BLK)
- Brightboom Table Lamps