Shop All Dimmer Switches
Brightbomb
TTCL-100H-BL Slide Dimmer Switch 1.25 amps 120 volts
Mfr # BR612718
Zoro # G004001253
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brightbomb
- MFR # BR612718
- Zoro # G004001253
- UPC # 654204828597
- Country of Origin China
- Category Dimmer Switches
Description
Simply plug-in your table or floor lamp with the Credenza and start dimming! Use the slide to turn the light on/off or up to brighten and down to dim.
Features- Amperage: 1.25 amps
- Switch Type: Slide
- Color: Black
- CSA Listed
- Poles: 1
- UL Listed
- Volts: 120 volts
- Works with up to 100 watts of most dimmable CFL/LED bulbs or 250W of Incandescent/Halogen bulbs
- Requires no wiring - just plug in
- Dimension: 5.9" H x 4" W x 2.6" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aux Contact, IEC, 3NO/1NC, 120VAC/240VDC (6EAT6)
- IFM Mounting Clamp, PN Series (E10077)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-AC110/120(S))
- ANDERSON POWER PRODUCTS SB120 HSG/SPG GRAY W/2 #6 CNTS (6800G3)
- BRIGHTBOMB White Single Pole Or 3 Way Toggler CFL-LED Dimm (BR649296)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- LEVITON Lighting Controls D4206 32Channel, 6Dimmer (D4206-2LW)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- COOPER WIRING SUL06P-W -KB-L PRESET WHITE ALL DIMMER CLAMSHE (SAL06P-W -K)
- LUTRON Switches, Mechanical, Gen Purpose, Snow (SC-3PS-SW)
- Brightbomb Lighting Controls