Shop All Chandeliers
Brightbomb
Three Light Indoor Chandelier; Burnished Bronze Patina
Mfr # BR703963
Zoro # G703969069
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR703963
- Zoro # G703969069
- UPC # 723902554814
- Country of Origin China
- Category Chandeliers
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- Three Light Indoor Chandelier
- Use in large or small spaces
- Stylish fixture for foyer, kitchen, or dining room
- For interior use
- Voltage: 120
- Number of Bulbs: 3
- Maximum Wattage: 60
- Bulb Included: No
- Safety Rating: UL,CUL
- Energy Star: No
- Finish: Burnished Bronze Patina
- Finish Category: Brown
- Shade: Burnt Scavo Glass
- Outdoor Listed: No
- Base: E26 Medium
- Annual Energy Cost: 7.227
- Dimension: 13.77" H x 11.81" W x 11.81" L
- Weight: 12.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFE+GEAR 250-Lumen USB-Rechargeable Clip-Light Flashlight (41-3932)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K (13T8/MAS/48-830/IF20/P/DIM 10/1)
- WESTEK Adjustable Puck Light, AA Battery, LED Lamp, 80 Lumens, 3000, 4000, 5000 K Color Temp, White (BL-PCCT-W1)
- ILC Replacement for Dual-lite 0110256 replacement light bulb lamp (0110256 DUAL-LITE)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- VAXCEL Sierra 6L Chandelier Black Walnut (H0170)
- ELK HOME Murtha 42'' Wide 4-Light Island Light - Deep Bronze (69776/4)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- Z-LITE Leila Chandelier, 5-Light, 26 In.W x 10 In.H, Brushed Nickel/White Linen (744-26R-BN)
- LIVEX LIGHTING Soft Gold Pendant Chandelier 9 Light (49867-33)
- LIVEX LIGHTING Bronze with Antique Brass Accents Chande (41365-07)
- Brightbomb Chandeliers