SCL-153PH-IV Skylark Cfl-Led Dimmer Sp And 3W Ivory
Mfr # BR872013
Zoro # G003901790
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR872013
- Zoro # G003901790
- UPC # 753153208945
- Country of Origin China
- Category Dimmer Switches
Description
Dimmer for cfl and LED dimmable bu lbs. On/off rocker switch with a linear-slide dimmer for a standard designer wallplate opening. Hedt technology - Lutronr advanced dimming circuitry designed for compatibility with most high efficacy light bu lbs. Ul listed to control dimmable compact fluorescent lamps (cfl) with integrated ballast, dimmable LED with integrated driver, halogen and incandescent. Low-end adjustment dial to accommodate a wide range of bu lbs. Switch returns load to previous level. Uses standard single-pole or 3 way wiring for easy installation in any home. 100 percent factory tested. Capable of controlling up to 150 watt dimmable cfl/led or 600 watt incandescent/halogen. Ul listed to us and canadi.
Features- Wattage - 600 w.
- Includes - On/off rocker switch.
- Color - Ivory.
- Dimension - 2.4 x 4 x 5.8 in.
- Item weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- TEMPCO 12 Guage Ceramic Twistlock Twist-on Wire Connector, (EHD-114-105)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M12-Sn 0 (XX512A2PAM8)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608T)
- BRIGHTBOMB TTCL-100H-BL Slide Dimmer Switch 1.25 amps 120 volts (BR612718)
- EATON WIRING DEVICES Switch Dimmer Knob Rotary Wht (RKRD-W-BP)
- SENSORSWITCH Wall Switch, Dimming, White (NPODM DX WH)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-4PS-WH)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- EATON WIRING DEVICES Switch Dimmer White 600W (SI061-W-K)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- Brightbomb Dimmer Switches