Shop All Outdoor Wall Lights
Brightbomb
One Light Outdoor Wall Lantern; White
Mfr # BR880087
Zoro # G203793294
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR880087
- Zoro # G203793294
- UPC # 753153472087
- Country of Origin China
- Category Outdoor Wall Lights
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- One Light Outdoor Wall Lantern
- Install by front or back entryways
- Accent light for patio, deck, or balcony
- For exterior use
- Voltage: 120
- Number of Bulbs: 1
- Maximum Wattage: 100
- Bulb Included: No
- Safety Rating: UL,CUL
- Energy Star: No
- Finish: White
- Shade: Clear Glass
- Outdoor Listed: Yes
- Base: E26 Medium
- Annual Energy Cost: 12.045
- Dimension: 7.87" H x 4.72" W x 6.10" L
- Weight: 19.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U566)
- FEIT ELECTRIC LED MR16 GU10 DL 35W 3PK (MR16GU10950CA3)
- ILC Replacement For ORBITEC H 41860 WFL (WW-AXJT-3)
- LITHONIA LIGHTING Lighting Fixture Wiring Converter, 6 (OC 120 12/3G M10)
- BRIGHTBOMB 66936 4.12 in. Long Polished Brass Outdoor Wall Lantern Fixture (BR155789)
- BRIGHTBOMB Caliste One Light Outdoor Wall Lantern with Dusk to Dawn Sensor; Textured Black (BR19912)
- LUXURY LIGHTING Fasciato 15.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (122-00 W u/d-7)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Wall Sconce (3465CDSE)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-30)
- SHAWSHANK LEDZ Blazing LEDz 80 lm Assorted LED LED Lantern & Fan (702062)
- QUOIZEL Burdett 1-Light Aged Copper Outdoor Wall Lantern (BURD8411AC)
- Brightbomb Outdoor Wall Lights