Shop All Outdoor Wall Lights
Brightbomb
One Light Outdoor Wall Lantern; Polished Brass
Mfr # BR145029
Zoro # G403896283
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR145029
- Zoro # G403896283
- UPC # 654204766394
- Country of Origin China
- Category Outdoor Wall Lights
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- One Light Outdoor Wall Lantern
- Install by front or back entryways
- Accent light for patio, deck, or balcony
- For exterior use
- Voltage: 120
- Number of Bulbs: 1
- Maximum Wattage: 100
- Bulb Included: No
- Safety Rating: ETL
- Energy Star: No
- Finish: Polished Brass
- Shade: Clear Beveled Glass Panels
- Outdoor Listed: Yes
- Backplate Width: 4.75
- Backplate Height: 5.5
- Base: E26 Medium
- Annual Energy Cost: 12.045
- Dimension: 12.99" H x 8.07" W x 8.07" L
- Weight: 3.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Juno Ulh214 replacement light bulb lamp (ULH214 JUNO)
- ADVANCE 17 to 61 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S28-N)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408W)
- SATCO Satco 90-121 3-1/4-in. Wired Fixture Holder with Convenience Outlet - Chrome Finish (90/121)
- BRIGHTBOMB 66936 4.12 in. Long Polished Brass Outdoor Wall Lantern Fixture (BR155789)
- BRIGHTBOMB Caliste One Light Outdoor Wall Lantern with Dusk to Dawn Sensor; Textured Black (BR19912)
- EXO LED Wall Pack, 83W, 7500 lm, 8-19/64" H (LNC3-24L-5K-105-3-U-DB-PCU)
- NUVO 1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish (SF76-645)
- LUXURY LIGHTING Jaken 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-09 W u/d-7)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4908)
- PROGRESS LIGHTING 6" Black Outdoor Wall Cylinder (P5641-31)
- Brightbomb Outdoor Wall Lights