Shop All Pendants
Brightbomb
One Light Mini Pendant; Black
Mfr # BR930786
Zoro # G803969082
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR930786
- Zoro # G803969082
- UPC # 746591660055
- Country of Origin China
- Category Pendants
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- One Light Mini Pendant
- Milky scavo design
- Traditional bell shape
- Replacement shade for wall or fan fixtures and lamps
- Add to pendant fixture for dining or bar area
- Use for accent and mood lighting
- Installs quickly and easily in a variety of lighting configurations
- Voltage: 120
- Maximum Wattage#58; 60
- Bulb Included: No
- Energy Star: No
- Finish: Black
- Shade: Black Shade:
- Outdoor Listed: No
- Dimension: 11.20" H x 6.50" W x 6.50" L
- Weight: 14.87 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 75par30l/hal/nsp10 120v replacement light bulb lamp (75PAR30L/HAL/NSP10 120V PHILIPS)
- APPLETON ELECTRIC Fixture, Pendant Mount (AP1575)
- LITHONIA LIGHTING LED Recessed Troffer, 39W, 4302 lm, 80 CRI (2BLT2R 40L ADP EZ1 LP840)
- FEIT ELECTRIC PL GX23-2 LED Light Bulb Cool White 13 Watt Equivalence 1 pk (BPPLD13841LED)
- BRIGHTBOMB 66692 6 in. Polished Brass Ceiling Fixture (BR580628)
- Z-LITE Aideen 12 Light Pendant, Bronze Gold & Matte Opal (6000-12-BZGD)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- ET2 Signature LED Pendant (E20468-BCN)
- Z-LITE Verona 3 Light Pendant, Brushed Nickel (2010-3L-BN)
- LIVEX LIGHTING Brushed Nickel Drum Pendant, 3 Light (49802-91)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- Brightbomb Pendants