Shop All Pendants
Brightbomb
One Light Indoor Mini Pendant; Ebony Bronze
Mfr # BR948291
Zoro # G803969068
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR948291
- Zoro # G803969068
- UPC # 746591654535
- Country of Origin China
- Category Pendants
Description
Lighting carries a full line of light bulbs. lighting fixtures. ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today's lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level. FeaturesOne Light Indoor Mini PendantRecommended Uses:Use in large or small spaces with high ceilingsInstall in over a kitchen island. a bar. or your bedside tableInstallation:For interior useSpecificationsVoltage: 120Number of Bulbs: 1Maximum Wattage: 100Bulb Included: NoSafety Rating: ETLEnergy Star: NoFinish: Ebony BronzeFinish Category: BrownShade: Aged Alabaster GlassOutdoor Listed: NoInstall Position: DownwardsBase: E26 MediumAnnual Energy Cost: 12.045Dimension: 11.42" H x 5.90" W x 8.66" LWeight: 2.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK 12 in. L White Battery Powered LED Undercabinet Light 210 lm (BL-BAR12RC)
- ILC Replacement for Elga Labwater Oq007xxm1 replacement light bulb lamp (OQ007XXM1 ELGA LABWATER)
- PROGRESS LIGHTING 5" Recessed Incandescent New Construction IC Housing Air-Tight Housing (P851-ICAT)
- GOLIGHT Stryker ST Series Portable Magnetic Base Black LED w/Wireless (30515ST)
- BRIGHTBOMB 66692 6 in. Polished Brass Ceiling Fixture (BR580628)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, satin nickel finish (P0276)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- BESA LIGHTING Domi Cord Pendant, Marble, Satin Nickel Finish, 1x50W Halogen (1XT-174352-SN)
- BROMI DESIGN Berkley 1 Light Black and Gold Single Light Pendant B6001BG (B6001BG)
- BESA LIGHTING Mia Cord Pendant, Habanero, Bronze Finish, 1x50W Halogen (1XT-1779HB-BR)
- Brightbomb Pendants