Shop All Specialty Switches
Brightbomb
MS-OPS5MH-IV Maestro Single Pole Large Room & Fan Occupancy Sensor Switch Ivory
Mfr # BR154511
Zoro # G904013110
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR154511
- Zoro # G904013110
- UPC # 654204828610
- Country of Origin China
- Category Specialty Switches
Description
Meets California Title 24 and other sensor code requirements, Takes 600W incandescent halogen electronic low voltage, 450W magnetic low voltage, and 360W CFL or LED bulbs, Single pole or 3 way
Features- Ivory
- Single pole or 3 way
- Manually turns lights on and off
- Ideal for large rooms and fans
- XCT sensing technology ensures lights stay on when the room is occupied
- Takes 600W incandescent halogen electronic low voltage, 450W magnetic low voltage, and 360W CFL or LED bulbs
- 5A ballasts or3 amp fan
- Meets California Title 24 and other sensor code requirements
- Clamshell
- Dimension: 5.9" H x 4" W x 2.25" L
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060604)
- SCHNEIDER ELECTRIC Blanking Plug, F/Nonmetallic Enclosures (ZB5SZ3)
- EATON Frnt Aux Seq B, 2NO/2NC, For XT Frame D-G (XTCEXFBG22)
- ICM ICM ICMFSNS6U RG6 Female Connector; Green (ICMFSNS6U)
- IFM Flow Switch, 18 mm Connection, SS (SI5006)
- AMETEK INTELLIPOINT 85-250V-AC OTHER LEVEL SWITCH (RXLX-0 700-1202-021)
- KYTOLA 1-13Lpm Flow Switch (SLM13-KL26)
- GC VALES Hs3Gn02A24 S21/S31/S33 120V Coil (HS3GN02A24)
- TRIAD MAGNETICS Filament 12.6Vct 115V-Ac Other Transformer (F-44X)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- SOR Ultrasonic 24V-Dc Other Level Switch (701K4-U-P9-C-FI)
- Brightbomb Specialty Switches