Shop All Landscape Lighting
Brightbomb
Lantern Post with Ground Convenience Outlet & Dusk to Dawn Sensor; Black
Mfr # BR145030
Zoro # G604031209
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$453.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brightbomb
- MFR # BR145030
- Zoro # G604031209
- UPC # 654204766400
- Country of Origin China
- Category Landscape Lighting
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- Lantern Post with Ground Convenience Outlet & Dusk to Dawn Sensor
- Ground Convenience Outlet
- Dusk to Dawn Sensor
- Used to mount post-top lantern by driveway, walkway or stairways
- For exterior use
- Voltage: 120
- Bulb Included: No
- Safety Rating: UL,CUL
- Energy Star: No
- Finish: Black
- Outdoor Listed: Yes
- Dimension: 85.25" H x 5.00" W x 5.00" L
- Weight: 20.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2328 replacement light bulb lamp (S2328 SATCO)
- DUAL-LITE Single Phase Inverter, 125VA, 110W (LG125S)
- EATON B-LINE Clip, F/Light Fixtures and 15/16 In T-Bar (BA-4-16)
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76801)
- DABMAR LIGHTING Dabmar Lighting LV601-SS Cast Aluminum Recessed Louvered Brick; Step & Wall Light; Electro-Plated Stainless Steel - 4 x 9.13 x 3.25 in. (LV601-SS)
- CLASSY CAPS Classy Caps GF644 GOTHIC PVC POST CAP 4X4 - White (GF644)
- HADCO Shroud Light, Long with Flat Clear Lens (1HLO)
- ELEDING eLEDing EE812W-AI8 Solar Power Dusk to Dawn Black Aluminum Outdoor Integrated LED AI-Smart Sensing 1600 Lumen Cree Area Path Parking Light (EE812W-AI8)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- DABMAR LIGHTING Area Light, 82, CP, Copper, Path, Walkway (LV82-CP)
- BRIGHTLIGHT 24 in LandscapeSpotlights Extension Riser Antique Brass (BR638072)
- Brightbomb Landscape Lighting