Shop All Outdoor Wall Lights
Brightbomb
Emma Jane One Light Outdoor Wall Lantern; Amber Bronze with Hightlights
Mfr # BR703960
Zoro # G503793901
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR703960
- Zoro # G503793901
- UPC # 723902554609
- Country of Origin China
- Category Outdoor Wall Lights
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- Emma Jane One Light Outdoor Wall Lantern Bronze with Hightlights
- Detailed wildfire design
- Cylinder shape
- Handblown
- Add to pendant fixture for dining or bar area
- Replacement shade for wall or fan fixtures and lamps
- Use for accent and mood lighting
- Installs quickly and easily in a variety of lighting configurations
- Bulb Included: No
- Energy Star: No
- Outdoor Listed: No
- Dimension: 12.40" H x 7.87" W x 9.84" L
- Weight: 3.30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXEON Maxxeon MNMXN00812 720 Lumen Hiviz Yellow Cyclops Rechargeable Work Light (MNMXN00812)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624GU-BS/OPL)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SWP)
- ILC Replacement for Light Bulb / Lamp 220-240v 100w E11 replacement light bulb lamp (220-240V 100W E11 LIGHT BULB / LAMP)
- BRIGHTBOMB Caliste One Light Outdoor Wall Lantern with Dusk to Dawn Sensor; Textured Black (BR19912)
- BRIGHTBOMB 66936 4.12 in. Long Polished Brass Outdoor Wall Lantern Fixture (BR155789)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406PN)
- WESTINGHOUSE Wall Lantern 1Lt Txt Blk (66898)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1)
- AVENUE LIGHTING Outdoor Wall Mount (AV9887-BLK)
- EXO LED Wall Pack, 83W, 7500 lm, 8-19/64" H (LNC3-24L-5K-105-3-U-DB-PCU)
- Brightbomb Outdoor Wall Lights