Shop All Sconces
Brightbomb
Dunmore Four Light Indoor Wall Fixture; Oil Rubbed Bronze
Mfr # BR145023
Zoro # G004107962
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR145023
- Zoro # G004107962
- UPC # 654204766332
- Country of Origin China
- Category Sconces
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- Dunmore Four Light Indoor Wall Fixture
- Voltage: 120
- Maximum Wattage: 60
- Bulb Included: No
- Safety Rating: ETL
- Energy Star: No
- Finish: Oil Rubbed Bronze
- Shade: Frosted Glass
- Outdoor Listed: No
- Backplate Width: 7.32
- Backplate Height: 4.92
- Base: E26 Medium
- Annual Energy Cost: 7.227
- Dimension: 11.42" H x 8.07" W x 32.68" L
- Weight: 9.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 75Ah (ELB 1255)
- METALUX Led, 2X4, Sr, 3900, 4000K, Unv 0-10V Drv (24SR-LD2-39-C-UNV-L840-CD1-U)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3252)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- WESTINGHOUSE One-Light LED Indoor Wall Fixture Cava Chrome, Bubble Glass (6307600)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- DWELED Pocket 7in LED Wall Sconce in White (WS-309)
- VAXCEL Melbourne LED 6in Outdoor Light Bronze (T0162)
- Brightbomb Sconces