Shop All Outdoor Wall Lights
Brightbomb
Caliste One Light Outdoor Wall Lantern with Dusk to Dawn Sensor; Textured Black
Mfr # BR19912
Zoro # G203954497
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brightbomb
- MFR # BR19912
- Zoro # G203954497
- UPC # 657248317119
- Country of Origin China
- Category Outdoor Wall Lights
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- Caliste One Light Outdoor Wall Lantern with Dusk to Dawn Sensor
- White glass with chocolate drizzle pattern
- Tapered shape
- Handblown
- Add to pendant fixture for dining or bar area
- Replacement shade for wall fixtures and lamps
- Use for accent and mood lighting
- Installs quickly and easily in a variety of lighting configurations
- Bulb Included: No
- Energy Star: No
- Outdoor Listed: No
- Dimension: 12.13" H x 7.87" W x 9.75" L
- Weight: 29.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- LITHONIA LIGHTING Emergency Exit Light, Contractor, Black (EU2C B M6)
- ILC Replacement for Welch Allyn B10n002 0531 (B10N002 0531 WELCH ALLYN)
- ILC Replacement for Bulbrite 154015 replacement light bulb lamp (154015 BULBRITE)
- BRIGHTBOMB 66936 4.12 in. Long Polished Brass Outdoor Wall Lantern Fixture (BR155789)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1-PCU)
- PROGRESS LIGHTING Roman Coach Collection Black One-Light Small Wall Lantern (P5985-31MD)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-LW-3CP)
- QUOIZEL Amberly Grove 1-Light Western Bronze Outdoor Wall Lantern (AMBL8408WT)
- ASPEN BRANDS Aspen Brands SL3507GB 35 ft. 7.75 in. Bistro String Lights with Sockets (SL3507GB)
- Z-LITE Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy (577M-BK-LED)
- Brightbomb Outdoor Wall Lights