Shop All Light Fixture Parts
Brightbomb
Aluminum Threaded Socket Ring; 2 in.
Mfr # BR778409
Zoro # G904005672
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR778409
- Zoro # G904005672
- UPC # 723902747971
- Country of Origin China
- Category Light Fixture Parts
Description
Features
- Aluminum Threaded Socket Ring
- Size: 2 in.
- Weight: 0.06
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO 10999 (10999)
- EKENA MILLWORK 87 1/2"OD x 79 1/4"ID x 4 1/8"W x 1 1/2"P Legacy Ceiling Ring (1/4 of complete circle) (CR86LE)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- FEIT ELECTRIC LED R14 E26 SW 40W DIM (BPR14DM/927CA)
- ILB GOLD Replacement For Kulka, 583G - 582G Socket Set (583G - 582G SOCKET SET)
- ILC Replacement For LIGHT BULB LAMP, LEDINTA0024V41FO (LED-INTA-0024V-41-F-O)
- KEYSTONE Capacitor for 400W Metal Halide, CAP-400MH (CAP-400MH)
- MIDWEST FASTENER 1-11/16" Phenolic Candelabra Electrical Sockets 5PK (77861)
- INNOVATIONS LIGHTING Briarcliff Metal Shade (M10-AC)
- LEVITON LAMP SOCKETS SIGN REC PKD (9350)
- ILB GOLD Led Fixture, Replacement For Satco S13161 (S13161)
- Brightbomb Light Fixture Parts