Shop All Outdoor Wall Lights
Brightbomb
Academy One Light LED Outdoor Wall Lantern; Textured Black
Mfr # BR145019
Zoro # G303793842
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR145019
- Zoro # G303793842
- UPC # 654204766295
- Country of Origin China
- Category Outdoor Wall Lights
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- Academy One Light LED Outdoor Wall Lantern
- Chili pepper glass
- Tapered shape
- Handblown
- Add to pendant fixture for dining or bar area
- Replacement shade for wall fixtures and lamps
- Use for accent and mood lighting
- Installs quickly and easily in a variety of lighting configurations
- Bulb Included: No
- Energy Star: No
- Outdoor Listed: No
- Dimension: 13.50" H x 12.25" W x 16.50" L
- Weight: 6.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, ED28, 90W, EX39,100V-277V, 5000K, 12600L (S39679)
- ILC Replacement for Bulbrite 106760 replacement light bulb lamp, 2PK (106760 BULBRITE)
- DABMAR LIGHTING Base for 3" OD Round Post (BS350-B)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/841)
- BRIGHTBOMB 66936 4.12 in. Long Polished Brass Outdoor Wall Lantern Fixture (BR155789)
- BRIGHTBOMB Caliste One Light Outdoor Wall Lantern with Dusk to Dawn Sensor; Textured Black (BR19912)
- HEATH-ZENITH Ltrn Mtn Dcrtv 100W Brs Trdnl (HZ-4170-PB)
- WESTGATE LOHB-4FT-120W-30KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-30K)
- Z-LITE Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy (594M-BK)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- WESTINGHOUSE Fixture Wall 60W 3-Light Cindy ORB Barnwood Accents Clear Seeded Glass (6118200)
- Brightbomb Outdoor Wall Lights