Shop All Fireplace Tools
Brightbomb
83091 8.5 in. Frosted Glass Chimney - Pack Of 6
Mfr # BR30170
Zoro # G403977180
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR30170
- Zoro # G403977180
- UPC # 657248298654
- Country of Origin China
- Category Fireplace Tools
Description
Features
- Frosted glass chimney.
- Includes 3 in. Fitter, 4 in. Bulge, 2 in. Top opening.
- Size - 8.5 in.
- Pack of 6.
- Dimension - 3.7 x 3.7 x 8.4 in.
- Item weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 250 psi (424-CB)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12818F2GA)
- DAYTON Exhaust Fan, 20 In, 3491 CFM (10D958)
- DAYTON 42 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR9)
- DYNA-GLO Replacement Legs For Pleasant Hearth Vent-Free Stove (EXP-3004IPT)
- UNIFLAME Uniflame T51030PK 5 PC POLISHED BRASS & BLACK FIRESET (F-3189) (T51030PK)
- MARQUEE PROTECTION 30 in. Stainless Steel Fire Poker (MA428149)
- PANACEA ASH SHOVEL STEEL 30"" (15510)
- MINUTEMAN Minuteman WRM-02S WRM-02S Mini Rope Design Shovel - 18 Inch - Powder Coated Black (WRM-02S)
- PURE GARDEN Round Outdoor Wood-Burning Fireplace, 5-Piece Fire Pit Set, 25 lb Box of Fire Starters (50-107FW)
- UNIFLAME Uniflame F-1032 5 Piece Stoveset in Black with Spring Handles (F-1032)
- Brightbomb Fireplace Parts & Accessories