Shop All Sconces
Brightbomb
66884 Single Lamp Jelly Jar Wall Fixture - Polished Brass Finish
Mfr # BR962284
Zoro # G104107251
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR962284
- Zoro # G104107251
- UPC # 746591670863
- Country of Origin China
- Category Sconces
Description
Features
- Single Lamp Jelly Jar Wall Fixture
- Polished Brass Finish
- Outdoor
- Clear Fluted Glass Shade With 3.25 in. Fitter
- Width 4.5 in.
- Height 8 in.
- Extends 5 in.
- Uses 1 Bulb
- 75W Maximum.
- Dimension - 6.13 x 6.13 x 7.25 in.
- Item Weight - 1.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T5 Fluorescent 40Pk (FP28/830/ECO)
- ILB GOLD Hid Sodium Ballast, Replacement For Magnetek, S400Mltac4M500K (S400MLTAC4M500K)
- ILC Replacement for Zeiss Opmi Lumera T Xenon Lamp replacement light bulb lamp (OPMI LUMERA T XENON LAMP ZEISS)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 30K (S9708)
- KUZCO LIGHTING Arbour - Wall Sconce Machined Metal Electro-Plated And Powder Coat Finish (WS23018-BN)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- PROGRESS LIGHTING Eclipse 1-Light Wall Sconce, 100 W, Brushed Nickel (P7170-09)
- NORWELL Astor 1 Light Sconce - Chrome (9651-CH-SO)
- SKELETONS & MORE Skeletons & More SCON-720 Wall Sconce; One Life-Size & Two 3 in. Skulls in Hexagram Bone Frame (SCON-720)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- Brightbomb Sconces