Shop All Pendants
Brightbomb
66699 7.5 in. Single Light Ceiling Fixture - White Finish
Mfr # BR962285
Zoro # G304107266
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR962285
- Zoro # G304107266
- UPC # 746591670870
- Country of Origin China
- Category Pendants
Description
Features
- Single Light Ceiling Fixture
- White Finish
- White Glass With 6 in. Fitter
- Diameter 8 in.
- Height 4-3/4 in.
- Uses 1 Bulb
- 60W Maximum.
- Dimension - 0.73 x 8 x 4.75 in.
- Item Weight - 1.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- HALO Regent 20 W Fluorescent Starter (FS-2)
- ILC Replacement for Satco S9314 replacement light bulb lamp (S9314 SATCO)
- ILC Replacement for Bryant 3742 Socket (3742 SOCKET BRYANT)
- BRIGHTBOMB 66692 6 in. Polished Brass Ceiling Fixture (BR580628)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- QUOIZEL Graves Pendant (PCGVS2820MBK)
- Z-LITE Verona 3 Light Pendant, Brushed Nickel (2010-3L-BN)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- VAXCEL Mille 7inH Mini Pendant Bronze (P0248)
- QUOIZEL Ferguson Mini Pendant (FER1510PK)
- Brightbomb Pendants