Shop All Pendants
Brightbomb
66692 6 in. Polished Brass Ceiling Fixture
Mfr # BR580628
Zoro # G904107284
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR580628
- Zoro # G904107284
- UPC # 723902334058
- Country of Origin China
- Category Pendants
Description
Features
- Single Light Flush Mount Ceiling Fixture
- Polished Brass Finish
- Crystal Ribbed Glass Globe With 3.25 in. Fitter
- Diameter 6 in.
- Height 7-3/4 in.
- Uses Clear Or White Standard Base Bulb
- A-19
- Torpedo
- 60W Maximum.
- Dimension - 6.5 x 6 x 7.75 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Em, Wet, 25 Ft, Bk (SELW25BK)
- COMPASS Single LED Remote Head, Black (CIRSB)
- HALO Tl42S (TL42SMW)
- ILB GOLD Bulb, HID Metal Halide Bt28 Ed28, Replacement For Philips, Ms400/Hor/Ed28/Ps (MS400/HOR/ED28/PS)
- WESTINGHOUSE Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade (6129400)
- PROGRESS LIGHTING Adagio Collection Six-Light Pendant (P500174-031)
- MAXIM Corona 1-Light 5" Wide Satin Nickel Pendant Light (90200FTSN)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- VAXCEL INTERNATIONAL Milano Mini Pendant Smoky Fire Glass (P0178)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- RADIONIC HI-TECH Mini Pendant, Orly, 1-Light (22152-CF-PC)
- Brightbomb Pendants