Shop All Flushmount Lights
Brightbomb
66604 Single Light Flush Mount Ceiling Fixture; Antique Brass
Mfr # BR800400
Zoro # G804107124
product price: $40.09
/ea
$40.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR800400
- Zoro # G804107124
- UPC # 753153426035
- Country of Origin China
- Category Flushmount Lights
Description
Features
- Single Light Flush Mount Ceiling Fixture
- Satin White Design Glass
- With 6 in. Fitter
- Diameter 7 in.
- Height 5 in.
- Uses Clear Standard Base Bulb A-19
- 60W Maximum
- Finish - Antique Brass
- Dimension - 0.72 x 7 x 5 in.
- Item Weight - 1.48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/841/4P 1CT/25)
- JESCO LIGHTING GROUP H-System Flexible Connector with Powerfeed- White (HFLXJWH)
- ILC Replacement for Coleman 5359-130c replacement light bulb lamp (5359-130C COLEMAN)
- FEIT ELECTRIC A21 E26 (Medium) LED Grow Light Clear (A21ADJGRWLEDHD)
- BOSTON HARBOR Fixture Ceil 3Lt Fros Tulip Pb (F6BB03-22013L)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- MAXIM Essentials 3-Light Flush Mount (5842FTBK)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1BK)
- NUVO 9 Inch LED Flush Mount Fixture, Disk Light, Round, 17 Watt, 3000K, White Finish, 12PK (62/1763)
- Z-LITE Titania 4 Light Flush Mount, Bronze + Olde Brass (454F-BRZ-OBR)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- Brightbomb Flushmount Lights