Shop All Flushmount Lights
Brightbomb
66239 6.75 in. Single Light Flush Mount Ceiling Fixture - Chrome Finish
Mfr # BR571564
Zoro # G403969260
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR571564
- Zoro # G403969260
- UPC # 723902334225
- Country of Origin China
- Category Flushmount Lights
Description
Features
- Single Light Flush Mount Ceiling Fixture
- Chrome Finish
- White & Clear Glass With 4 in. Fitter
- Diameter 6-3/4 in.
- Height 4 in.
- Uses Clear Standard Base Bulb
- A-19
- 60W Maximum.
- Dimension - 1.54 x 0.75 x 4 in.
- Item Weight - 1.54 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Cmh70/par30l/830/sp15 replacement light bulb lamp (CMH70/PAR30L/830/SP15 GE GENERAL ELECTRIC G.E)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 3500K, Bulb Color Temp.: 2700K (LED-7338-35A)
- ILC Replacement For SATCO S2731 LED BASE TYPE WEDGE BASE 10PK (10PAK:WX-LSQ0-9)
- ILC Replacement for Feit Electric Bpesl23tm/gu24 Coil-twist-spiral replacement light bulb lamp (BPESL23TM/GU24 COIL-TWIST-SPIRAL FEIT ELECTRIC)
- PROGRESS LIGHTING Everlume Collection 14" Edgelit Surface Mount (P810017-030-30)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- MEGAMAN 9in. 18W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1350LM, Dimmable Flush Mount, 24PK (E5DL9-93050-24P)
- ILC Replacement For NUVO LIGHTING, S29328 (S29328)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- LIVEX LIGHTING Essex 1 Light Polished Brass Ceiling Mou (1350-02)
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- Brightbomb Flushmount Lights