Shop All Outdoor Wall Lights
Brightbomb
62227 1 Light; Wall Fixture - Dark Bronze Finish
Mfr # BR30030
Zoro # G003897109
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brightbomb
- MFR # BR30030
- Zoro # G003897109
- UPC # 657248297251
- Country of Origin China
- Category Outdoor Wall Lights
Description
Features
- 1 Light, Wall Fixture
- Dark Bronze Finish With Antique Amber Glass
- Size - 6.25 W x 8.13 H in.
- Extends 9 in. From The Wall
- Uses 1 Medium Base Light Bulb
- 60W Maximum
- Not Included
- For Interior Use Only
- UL Listed.
- Dimension - 6.38 x 7.75 x 10.75 in.
- Item Weight - 2.36 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 2f109 replacement light bulb lamp (2F109 GRAINGER)
- SATCO Bulb, Incandescent, 25W, G25, Medium Base, Globe Light (S3860)
- MAYNE Solar Cap - White (LZM-625-W)
- COLUMBIA LIGHTING LED 4 ft. Wraparound Fixture, 4500 lm, 37W (CWP4-4040)
- BRIGHTBOMB 66936 4.12 in. Long Polished Brass Outdoor Wall Lantern Fixture (BR155789)
- BRIGHTBOMB Caliste One Light Outdoor Wall Lantern with Dusk to Dawn Sensor; Textured Black (BR19912)
- DESIGNERS FOUNTAIN Westchester 1275 in 1Light Bronze Outdoor Wall Lantern with Seedy Glass Shade (30511-BZ)
- FEIT ELECTRIC Floodlight Led Brnz 30W (S7CSFL/850/BZ)
- MAXIM Outpost 2-Light 22"H LED Outdoor Wall Sconce (86405BK)
- LIVEX LIGHTING Outdoor Basics 1 Light Polished Brass Outdoor Wall Lantern (2006-02)
- LUMAPRO Wall Pack, 70 W, Hps (5MM59)
- Brightbomb Outdoor Wall Lights