Shop All Ceiling Fans
Brightbomb
56 in. Industrial Three Black Steel Blade Indoor Ceiling Fan with Ball Hanger installation System & Wall Control
Mfr # BR19915
Zoro # G803686026
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brightbomb
- MFR # BR19915
- Zoro # G803686026
- UPC # 657248317140
- Country of Origin China
- Category Ceiling Fans
Description
Features
- 56 in. Industrial Three Black Steel Blade Indoor Ceiling Fan with Ball Hanger installation System & Wall Control
- 4-Speed Wall Control
- Industrial ceiling fans operate at higher speeds than traditional ceiling fans
- They are required to be hung at least 10 feet above the floor
- Severe injury can result if any part of the body comes in contact with the sharp metal blades of these fans
- Size: 56"
- Bulb Included: No
- Blades: Steel Blades
- Safety Rating: ETL
- Size: 56 in.
- Energy Star: No
- Finish: Brushed Nickel
- Style: Contemporary
- Blade Pitch: 8?
- Outdoor Listed: No
- Motor Material: Cold Rolled Steel Motor
- Motor Size: 172 mm x 12 mm
- Down Rod: 1/2" X 12"
- Blade Pitch: 8
- Blade Finish: Black
- Airflow CFM on High Speed: 6845.69
- Electricity Use on High Speed: 60.48
- Airflow Efficiency CFM & W on High Speed: 113.18
- Mount: Down Rod Only
- Lead Wire: 54"
- Capacitor: Single
- Installation System: Ball Hanger
- Dimension: 10.00" H x 8.50" W x 25.35" L
- Weight: 14.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp (7CF05)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (5JLN9)
- ALL-FILTERS Carbon Pad Pre Filter Roll-Air Purifiers Furnace Filters Trash Cans, Air Conditioner Filters (CP-6005)
- HONEYWELL M7284C1000 120V Valve/Damper (M7284C1000)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- USG Us Gypsum 540795060 Spray Ceiling Texture Finish (6503932)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59168)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Brushed Nickel w/3000K LED Light Kit and Remote Control (F-034)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 42in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1801-42L)
- Brightbomb Ceiling Fans