Shop All Ceiling Fans
Brightbomb
56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control
Mfr # BR603451
Zoro # G203685964
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brightbomb
- MFR # BR603451
- Zoro # G203685964
- UPC # 723902554944
- Country of Origin China
- Category Ceiling Fans
Description
Features
- 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan with Wall Control
- 5-Speed Wall Control
- Voltage: 120
- Size: 56"
- Bulb Included: No
- Blades: Steel Blades
- Safety Rating: ETL
- Size: 56 in.
- Energy Star: No
- Finish: White
- Style: Contemporary
- Blade Pitch: 8?
- Outdoor Listed: No
- Motor Material: Cold Rolled Steel Motor
- Motor Size: 172 mm x 12 mm
- Down Rod: 1/2" X 12"
- Blade Pitch: 9
- Blade Finish: White
- Airflow CFM on High Speed: 6254
- Electricity Use on High Speed: 60
- Airflow Efficiency CFM & W on High Speed: 104
- Mount: Down Rod Only
- Lead Wire: 54"
- Capacitor: Single
- Installation System: J Hook
- Dimension: 8.66" H x 9.06" W x 25.39" L
- Weight: 14.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DULUTH FORGE Ventless Stainless Outdoor Gas Fireplace Insert With Reflective Emera (DF450SS-G-REM)
- PLASTIC SUPPLY End Cap, 4 in Duct Dia, Type I PVC, 3-1/8" L x (PVCCA04)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 1/2 HP (9525-01)
- WILLIAMS COMFORT PRODUCTS Enclosed Front Room Heater, LP, 50k BTU (5001921A)
- PROMINENCE HOME Ennora, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50756-40)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7800300)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel (51019-40)
- PROGRESS LIGHTING Airpro-4.25"Ceiling Fan Remote Control (P2631-30)
- QUOIZEL Fan Light, 19.75 Blade Dia., 120v (PCOH3120OI)
- PROMINENCE HOME Lorelai, 52 in. Smart Ceiling Fan with Light & Remote Control, Espresso (51649-40)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Espresso (51800-40)
- Brightbomb Ceiling Fans & Accessories