Shop All Ceiling Fans
Brightbomb
52 in. Ceiling Fan with Dimmable LED Light Fixture Antique Brass Finish Reversible Blades Oak & Walnut Frosted Ribbed Glass
Mfr # BR1635965
Zoro # G003685997
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brightbomb
- MFR # BR1635965
- Zoro # G003685997
- UPC # 752516173852
- Country of Origin China
- Category Ceiling Fans
Description
Bring a traditional touch to your home with the Contempra IV antique brass ceiling fan. Complementing the distinctive ceiling fan finish are coordinating blades in oak and walnut finishes.
This 52 inch ceiling fan with light fixture features LED bulbs for energy-efficient brightness, and includes frosted ribbed glass shades. The Contempra IV hugger ceiling fan provides ample airflow to enhance your comfort level in any room. An ideal flush mount ceiling fan with light for bedrooms, living rooms, kitchens and more.
Features- The Contempra IV indoor ceiling fan adapts to a variety of home decor styles from traditional to contemporary
- Reversible oak and walnut blade finishes complement the antique brass ceiling fan finish, and offer attractive options to accentuate your decor
- Light kit with frosted ribbed glass shades includes four long-lasting LED bulbs for energy-efficient illumination
- Brightness equivalent to four 60-watt incandescent bulbs uses only 18 watts of energy
- Flush mount ceiling fan is perfect for cooling large rooms with low ceilings
- Low profile ceiling fan with light is perfect as a bedroom ceiling fan, in a home office or in any room up to 225 square feet (15 feet by 15 feet)
- High quality motor delivers powerful air movement and quiet performance
- Ceiling fans increase your comfort level in summer and winter while lowering energy costs
- Light kit includes four candelabra base B11 LED light bulbs to enhance the overall efficiency of this ceiling fan
- Blade Material: MDF
- Primary Blade Finish: Oak
- Secondary Blade Finish: Walnut
- Blade Pitch (in degrees): 11
- Bulb(s) Included: Y
- Motor: Cold Rolled Steel Motor 153mm x 15mm
- Capacitor Type: Triple
- Mount Type: Hugger
- Lead Wire Length (inches): 12
- A) Top of Canopy to Bottom of Blade (inches): 7.13
- B) Top of Canopy to Bottom of Switch House (inches): 8.13
- D) Width of Motor Housing (inches): 11.5
- F) Top of Canopy to Bottom of Glass (inches):
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Thermostat Analog 24V (99-264)
- HONEYWELL Y8610U6006 Retrofit Kit For (Y8610U6006)
- DAYTON Main Burner Set, PK12 (1VLE6)
- DAYTON Reflector Center Support (TP-82)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72336)
- ONE SMART CE ONE Smart 54 in. Smart Ceiling Fan, Works with Alexa and Google Home, Walnut (OHCF03-WT)
- PROMINENCE HOME Abner, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (80091-40)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Bronze (50607-40)
- HUNTER The Astoria - 52" Blade Dia. White (53059)
- PROGRESS LIGHTING Huff Collection Indoor/Outdoor 96" Six-Blade Black Ceiling Fan (P250030-031)
- MODERN FORMS Lotus 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1809-54L)
- Brightbomb Ceiling Fans & Accessories