Shop All Halogen Light Bulbs
Brightbomb
402900 40 watt B11 Clear Halogen Fan Light Bulb; Pack of 10
Mfr # BR948296
Zoro # G103713095
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR948296
- Zoro # G103713095
- UPC # 746591654566
- Country of Origin China
- Category Halogen Light Bulbs
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 40 watt B11 Clear Halogen Fan Light Bulb
- Pack of 10
- Voltage: 120
- Number of Bulbs: 1
- Maximum Wattage: 60
- Bulb Included: No
- Safety Rating: ETL
- Energy Star: No
- Finish: Clear
- Shade: Clear Glass
- Outdoor Listed: Yes
- Backplate Width: 4.38
- Backplate Height: 7.88
- Base: E26 Medium
- Annual Energy Cost: 7.227
- Dimension: 6.89" H x 3.98" W x 6.88" L
- Weight: 8.80 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 4Ft (STL4 48L EZ1 LP835)
- BIG BEAM Battery, Lead Calcium, 6V, 4.6Ah (S65)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- ILC Replacement for Chiu Technical Corp. Fo-150 Series replacement light bulb lamp (FO-150 SERIES CHIU TECHNICAL CORP.)
- ILC Replacement for OSRAM SYLVANIA 58662 (58662 OSRAM SYLVANIA)
- ILC Replacement for BLV 116620 replacement light bulb lamp (116620 BLV)
- ILC Replacement for Osram Sylvania 150q/mc 120v (eth) replacement light bulb lamp (150Q/MC 120V (ETH) OSRAM SYLVANIA)
- ILC Replacement for Eiko 150bt15/h/w replacement light bulb lamp (150BT15/H/W EIKO)
- WESTINGHOUSE Bulb Jcd 75W 130V Gy8 (0476400)
- ILC Replacement for Osram Sylvania 58953 replacement light bulb lamp (58953 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania FCS 64640 HLX replacement light bulb lamp (FCS 64640 HLX OSRAM SYLVANIA)
- Brightbomb Halogen Light Bulbs