Shop All Halogen Light Bulbs
Brightbomb
38 watt PAR20 Eco PAR Plus Halogen Flood Light Bulb
Mfr # BR837109
Zoro # G503713152
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR837109
- Zoro # G503713152
- UPC # 753153472018
- Country of Origin China
- Category Halogen Light Bulbs
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- On-off switch for fan lights
- Includes a pull chain
- Chrome finish
- Add light to a ceiling fan equipped with wiring
- Replace a broken ceiling fan light switch
- Easy two-wire installation
- Bulb Included: No
- Safety Rating: CSA
- Energy Star: No
- Finish: Clear
- Outdoor Listed: No
- Dimension: 3.51" H x 2.56" W x 2.56" L
- Weight: 6.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Fc40t5/835 replacement light bulb lamp (FC40T5/835 GE GENERAL ELECTRIC G.E)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M1-In-T8-Gp-D-120 (M1-IN-T8-GP-D-120)
- VAXCEL Yosemite 8in Outdoor Light Bronze (OW33483BBZ)
- BAYCO Trouble Light 50Ft 18/3 Metal Cage W/Tap (SL-426)
- FEIT ELECTRIC HALOGEN BULB 180LMN 75W (BPQ75/8.6/RP)
- ILC Replacement for Philips 750q/cl EHG replacement light bulb lamp (750Q/CL EHG PHILIPS)
- ILC Replacement for Sylvania 50mr16/nsp12(ext) 12V replacement light bulb lamp (50MR16/NSP12(EXT) 12V SYLVANIA)
- ILC Replacement for Halco 107008 replacement light bulb lamp (107008 HALCO)
- ILC Replacement for Cooper Lighting 12hb12 replacement light bulb lamp (12HB12 COOPER LIGHTING)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, 50Lmp-40Wh (50LMP-40WH)
- ILC Replacement for Skytron H24501 replacement light bulb lamp (H24501 SKYTRON)
- Brightbomb Halogen Light Bulbs