Shop All Halogen Light Bulbs
Brightbomb
38 watt PAR20 Eco PAR Halogen Flood Light Bulb
Mfr # BR1637086
Zoro # G903713127
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brightbomb
- MFR # BR1637086
- Zoro # G903713127
- UPC # 752516196943
- Country of Origin China
- Category Halogen Light Bulbs
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- Three fan speed adjustment
- Includes a pull chain
- Polished brass finish
- Add to a single-capacitor ceiling fan for multi-level speed control
- Easy four-wire installation
- Bulb Included: No
- Safety Rating: CSA
- Energy Star: No
- Finish: Clear
- Outdoor Listed: No
- Dimension: 3.51" H x 2.42" W x 2.42" L
- Weight: 6.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DUL1-ALED2W)
- ILC Replacement for GE General Electric G.E Gec242-mvps-3w (GEC242-MVPS-3W GE GENERAL ELECTRIC G.E)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, Medium Base, Front Mount (RL159)
- ILC Replacement for Eiko 09992 replacement light bulb lamp (09992 EIKO)
- ILC Replacement for Thermo Scientific Spectronic 601 Pointed TOP Halogen replacement light bulb lamp (SPECTRONIC 601 POINTED TOP HALOGEN THERMO SCIENT)
- ILC Replacement for Smith Victor Sv-592 replacement light bulb lamp (SV-592 SMITH VICTOR)
- ILC Replacement for Philips Sl20 replacement light bulb lamp (SL20 PHILIPS)
- ILC Replacement for Sylvania Decostar 51 12V 20W replacement light bulb lamp (DECOSTAR 51 12V 20W SYLVANIA)
- ILC Replacement for Electrix 7330 replacement light bulb lamp (7330 ELECTRIX)
- ILC Replacement for Light Bulb / Lamp J230v-100w/79mm replacement light bulb lamp (J230V-100W/79MM LIGHT BULB / LAMP)
- ILC Replacement for Sunpak 3001 replacement light bulb lamp (3001 SUNPAK)
- Brightbomb Halogen Light Bulbs