Shop All Fluorescent Linear Lamps
Brightbomb
37619 13 Watts; 4 Pin Replacement Compact Fluorescent Lamp
Mfr # BR602589
Zoro # G603703565
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR602589
- Zoro # G603703565
- UPC # 723902334003
- Country of Origin China
- Category Fluorescent Linear Lamps
Description
Features
- 13 Watts, 4 Pin Replacement Compact Fluorescent Lamp
- G24Q-1 Base
- Warm White 2850 deg. Color Temperature, CRI - 82
- 900 Lumens
- For Electronic & Dimming Ballasts
- Dimension - 9.46 x 5.52 x 2.56 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8307)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- COMPONENT HARDWARE Natrual White LED Edison-Base, Hood Lamp (LED-40000N-B)
- ILC Replacement for Philips 38332-3 replacement light bulb lamp, 2PK (38332-3 PHILIPS)
- ILC Replacement For LIGHT BULB LAMP F20T12CW (WW-31R0-2)
- ILC Replacement for Philips Master Tl-d Super 80 36w/865 replacement light bulb lamp, 25PK (MASTER TL-D SUPER 80 36W/865 PHILIPS)
- ILC Replacement for Viqua 602804 replacement light bulb lamp (602804 VIQUA)
- SIGNIFY 35.5 W, T5, Miniature Bi-Pin (G5) (F35T5/841/ALTO 40PK)
- ILC Replacement for American Ultraviolet S24t6 replacement light bulb lamp (S24T6 AMERICAN ULTRAVIOLET)
- VIQUA E4 Replacement Lamp (602806)
- ILC Tropical Marine Vecton UV Ionic Breeze GP Desktop AIR Purifier light bulb lamp (IONIC BREEZE GP DESKTOP AIR PURIFIER TROPICAL MAR)
- Brightbomb Fluorescent Linear Lamps