Shop All Light Fixture Parts
Brightbomb
2 Wire Fan Light Switch with Chrome Pull Chain; Pack of 6
Mfr # BR949220
Zoro # G404055306
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR949220
- Zoro # G404055306
- UPC # 746591657024
- Country of Origin China
- Category Light Fixture Parts
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 2 Wire Fan Light Switch with Chrome Pull Chain
- On-off switch for fan lights
- Includes a pull chain
- Chrome finish
- Pack of 6
- Add light to a ceiling fan equipped with wiring
- Replace a broken ceiling fan light switch
- Easy two-wire installation
- Bulb Included: No
- Safety Rating: CSA
- Energy Star: No
- Outdoor Listed: No
- Dimension: 0.87" H x 2.87" W x 3.74" L
- Weight: 5.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 29893ose replacement light bulb lamp (29893OSE LIGHT BULB / LAMP)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- WESTINGHOUSE Bulb LED 14W 120V A19 3000K Bright White E26 Medium Base, 6PK (5228020)
- ILC Replacement for GE GENERAL ELECTRIC G.E F34CW/RSWMECOUPC REPLACED BY (F34CW/RSWMECOUPC REPLACED BY GE GENERAL ELECTRI)
- ELCO LIGHTING Accessories for Recessed Fixtures (RP-1B)
- LITHONIA LIGHTING Door Lens (DL2WRT A12125)
- ILB GOLD Z24S3750M01N Ballast (Z24S3750M01N)
- VAXCEL INTERNATIONAL Large Canopy Kit Multiple Pend (P0061)
- ILB GOLD Socket, Replacement For Norman Lamps FG-7E (FG-7E)
- EATON WIRING DEVICES Porcelain Socket Fixture (1632264)
- SYLVANIA RT6/8/TRIMEXT (75082)
- Brightbomb Light Fixture Parts