Shop All Light Fixture Parts
Brightbomb
1.5 in. Porcelain Threaded Socket with Metal Shade Ring; Pack of 4
Mfr # BR949218
Zoro # G203978059
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR949218
- Zoro # G203978059
- UPC # 746591660062
- Country of Origin China
- Category Light Fixture Parts
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 1.5 in. Porcelain Threaded Socket with Metal Shade Ring
- Porcelain construction
- Threaded
- Includes metal shade ring for 2-1/4-inch fitter glass installation
- Use to replace worn or broken sockets
- Build a new light fixture
- Fits standard-base light bulbs
- Includes hardware required for installation
- Bulb Included: No
- Size: 1.5 in.
- Safety Rating: UL,CSA
- Energy Star: No
- Finish: Porcelain
- Outdoor Listed: No
- Dimension: 5.63" H x 2.00" W x 2.63" L
- Weight: 6.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- ILC Replacement for GE General Electric G.E Czx/dab replacement light bulb lamp (CZX/DAB GE GENERAL ELECTRIC G.E)
- ILC Replacement For LIGHT BULB LAMP, ROBT S1P (ROBT S1P)
- ELCO LIGHTING Socket Adapters (PSA30)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Nickel (17605)
- 21ST CENTURY 8-1/2 IN FLARE TOP OIL LAMP CHIMNEY (L85-05)
- POWERZONE Shop Light, 120 V, 36 W, Integrated LED Lamp, 3200 Lumens, 4000 Color Temp, Carbon Steel Fixture (SL4-L1)
- ELCO LIGHTING Colored Lenses for MR16 Fixtures (L40)
- ILB GOLD Socket, -Mogul-Screw (SOCKET-MOGUL-SCREW)
- Brightbomb Light Fixture Parts