Shop All Drinking Glasses
Brightbomb
13 in. Tan & Cream Brushed Glass Diffuser; Pack of 6
Mfr # BR874359
Zoro # G203977960
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR874359
- Zoro # G203977960
- UPC # 753153472209
- Country of Origin China
- Category Drinking Glasses
Description
Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 13 in. Tan & Cream Brushed Glass Diffuser
- Tan and cream brushed
- Circular shape with beveled edge
- Bent glass
- Pack of 6
- Use as replacement shade for outdated or broken glassware
- Use in kitchen, bathroom, living room, or other interior space
- Ideal for rooms with low ceilings
- Mounting hole allows for easy installation
- Bulb Included: No
- Size: 13 in.
- Energy Star: No
- Outdoor Listed: No
- Dimension: 3.25" H x 1.75" W x 13.00" L
- Weight: 0.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Ovenproof Meat Thermometer (IRM200)
- PERFECT FRY Kit, Gasket Pfc Prior 5/16 (83697)
- RINNAI Heat Exchanger Large (107000263)
- HENNY PENNY Screw 1/4-28 X 1/2 Buttonhdsoc (SC06-010)
- CARLISLE FOODSERVICE Tumbler, Ruby, 12 oz. Capacity, PK6 (521210)
- LOGO BRANDS Los Angeles Dodgers 16oz Gameday Pint Glass (515-G16P-1)
- TRUE BRANDS Raye Crystal Champagne Flutes By Viski - 8 oz., 2PK (4530)
- LOGO BRANDS Florida Panthers 16oz Gameday Pint Glass (813-G16P-1)
- LIBBEY Libbey Elan 14 oz. Beverage Glass, PK12 (15814)
- LOGO BRANDS Chicago Bears 16oz Gameday Pint Glass (606-G16P-1)
- BUD LIGHT Bud Light 828681 Bud Light Classic Logo Pint Glass Set; Clear - Pack of 2 (828681)
- Brightbomb Drinking Glasses