Shop All Halogen Light Bulbs
Brightbomb
04889 50W; Halogen Light Bulb - Clear Finish
Mfr # BR137020
Zoro # G703712788
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR137020
- Zoro # G703712788
- UPC # 654204703238
- Country of Origin China
- Category Halogen Light Bulbs
Description
Features
- 50W, Halogen Light Bulb
- 50T4Q/GY8/120/CD
- JCD
- Clear Finish
- 2-1/4 in. Maximum Overall Length
- 800 Lumens
- 1,500 Average Rated Hours
- Kelvin Temperature - 2900 Degrees
- Carded.
- Dimension - 6.89 x 3.11 x 0.71 in.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/830)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5829)
- PRINCETON TEC Princeton Tec Apex LED Headlamp - Black/Grey (APX21-BK/DK)
- ILC Replacement for Starrett Precision 8d10 replacement light bulb lamp (8D10 STARRETT PRECISION)
- ILC Replacement for Satco 50q/cl replacement light bulb lamp (50Q/CL SATCO)
- ILC Replacement for Light Bulb / Lamp Jcr/m12v-100w/10h replacement light bulb lamp (JCR/M12V-100W/10H LIGHT BULB / LAMP)
- ILC Replacement for Eiko A-3603-bp replacement light bulb lamp (A-3603-BP EIKO)
- ILC Replacement for Osram Sylvania 41840 FL 12V 75W replacement light bulb lamp (41840 FL 12V 75W OSRAM SYLVANIA)
- ILC Replacement for Photoflex Fvslb 500 500 Watt replacement light bulb lamp (FVSLB 500 500 WATT PHOTOFLEX)
- ILC Replacement for Panasonic Ks102 replacement light bulb lamp (KS102 PANASONIC)
- Brightbomb Halogen Light Bulbs