Shop All Halogen Light Bulbs
Brightbomb
04774 150W; Double Ended Halogen Light Bulb
Mfr # BR580633
Zoro # G503713022
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR580633
- Zoro # G503713022
- UPC # 723902334362
- Country of Origin China
- Category Halogen Light Bulbs
Description
Features
- 150W, Double Ended Halogen Light Bulb
- 150T3Q/S/CD
- 120V
- RSC Base
- 3.1 in. Maximum Overall Length
- 2400 Lumens
- 1,500 Average Rated Hours
- Kelvin Temperature - 2000 Degree.
- Carded.
- Dimension - 6.88 x 3.11 x 0.5 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 5000K Color Temp., 3000 lm, 21.0W (LED21ED17/750)
- ILC Replacement for Eiko 031293151100 replacement light bulb lamp (031293151100 EIKO)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 3500K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L835-CD1-U)
- ILC Replacement for Evoqua Water Technologies W2t142255 replacement light bulb lamp (W2T142255 EVOQUA WATER TECHNOLOGIES)
- ILC Replacement for Apollo 3000 replacement light bulb lamp (3000 APOLLO)
- ILC Replacement for Sylvania 58676 replacement light bulb lamp, 2PK (58676 SYLVANIA)
- LUMAPRO Halogen Light Bulb, T3,1000W (4TAA7)
- ILC Replacement for Kodak 5060a Quartz Lamp replacement light bulb lamp, 2PK (5060A QUARTZ LAMP KODAK)
- ILC Replacement for Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY SYLVANIA)
- ILC Replacement for Hikari Mr8505p replacement light bulb lamp (MR8505P HIKARI)
- ILC Replacement for Osram Sylvania 64642 replacement light bulb lamp (64642 OSRAM SYLVANIA)
- Brightbomb Halogen Light Bulbs