Shop All Halogen Light Bulbs
Brightbomb
04768 150W; Single Ended Halogen Light Bulb - Clear
Mfr # BR137018
Zoro # G503712872
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR137018
- Zoro # G503712872
- UPC # 654204703214
- Country of Origin China
- Category Halogen Light Bulbs
Description
Features
- 150W, Single Ended Halogen Light Bulb
- 120V
- 150Q/CL/CD
- Color - Clear
- Maximum Overall Length 2-3/4 in.
- E-11 Base
- 2100 Lumens
- 1500 Average Rated Hours
- Carded.
- Dimension - 3.5 x 0.66 x 6.9 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT PROTAC 2AAA FLASHLIGHT (SR88039)
- ELCO LIGHTING 12V AC Retrofit Koto™ LED Module (ELK08SD-12)
- KEYSTONE 3500K LED CFL Replacement DirectDrive, KT-LED82P-O-835-D (KT-LED82P-O-835-D)
- ILC Replacement For LIGHTS OF AMERICA 2118B (WW-39ZU-5)
- ILC Replacement for Sylvania 90par38/hal/fl/cvp 130v replacement light bulb lamp (90PAR38/HAL/FL/CVP 130V SYLVANIA)
- ILC Replacement for Lumapro 1tjv8 replacement light bulb lamp (1TJV8 LUMAPRO)
- ILC Replacement for Sylvania 90par/cap/spl/wsp12 replacement light bulb lamp (90PAR/CAP/SPL/WSP12 SYLVANIA)
- ILC Replacement for Vosla H3 100w 24V replacement light bulb lamp (H3 100W 24V VOSLA)
- ILC Replacement for Shimadzu Uvmini-1240 Halogen Light replacement light bulb lamp (UVMINI-1240 HALOGEN LIGHT SHIMADZU)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H35SN12 (H35SN12)
- ILC Replacement for Rexim Rm-120 replacement light bulb lamp (RM-120 REXIM)
- Brightbomb Halogen Light Bulbs