Shop All Halogen Light Bulbs
Brightbomb
04767 100W; Single Ended Halogen Light Bulb - Clear
Mfr # BR588502
Zoro # G803713098
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR588502
- Zoro # G803713098
- UPC # 723902334447
- Country of Origin China
- Category Halogen Light Bulbs
Description
Features
- 100W, Single Ended Halogen Light Bulb
- 100Q/CL/CD
- T-4
- 120V
- Color - Clear
- E-11 Mini-Candelabra Base
- Maximum Overall Length 2-3/4 in.
- 1400 Lumens
- 1,500 Hours
- Carded.
- Dimension - 2.8 x 0.6 x 0.8 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Sp26/27-gu24 replacement light bulb lamp (SP26/27-GU24 EIKO)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- ILC Replacement for Sylvania 10442 replacement light bulb lamp (10442 SYLVANIA)
- FEIT ELECTRIC LED PAR38 E26 325W DL (PAR38/50005KLED)
- ILC Replacement for Light Bulb / Lamp Q100t3/cl/3 220-240v replacement light bulb lamp (Q100T3/CL/3 220-240V LIGHT BULB / LAMP)
- ILC Replacement for Deltronic 46000400 replacement light bulb lamp (46000400 DELTRONIC)
- DUAL-LITE Replacement Lamp for LMW40I-FX (0110157)
- ILC Replacement for Sylvania 6.6a/150t4q/64354/ewr/dl replacement light bulb lamp (6.6A/150T4Q/64354/EWR/DL SYLVANIA)
- ILC Replacement for Philips 6605 replacement light bulb lamp, 2PK (6605 PHILIPS)
- ILC Replacement for Damar Jc150-150w 150w 24V replacement light bulb lamp (JC150-150W 150W 24V DAMAR)
- ILC Replacement for Eiko 150t10/h/f replacement light bulb lamp (150T10/H/F EIKO)
- Brightbomb Halogen Light Bulbs