Shop All Floor Lamps
Brightbomb
04761 10W; MR11; Quartz Halogen Lamp
Mfr # BR865916
Zoro # G903909407
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR865916
- Zoro # G903909407
- UPC # 753153426271
- Country of Origin China
- Category Floor Lamps
Description
Features
- 10W, 12V MR11, Quartz Halogen Lamp
- GU4 Two Pin Base
- 16 Degree. Beam Spread
- 2950 Kelvin Color Temperature
- 2000 Average Hours
- MOL 1-1/2 in.
- Size - 35 mm.
- Non-Lensed
- Carded.
- Dimension - 5.03 x 3.27 x 0.5 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING 1000 Lumens, LED Yellow Temporary Job Site Light (30-WL-1K-LED)
- IDEAL WAREHOUSE INNOVATIONS Heavy Duty LED Dock Light, DL60-HDLED, 60" (60-5406)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP M12)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- ORE INTERNATIONAL Ore International 6968BK 4 Arms Arch Floor Lamp - Black (6968BK)
- ALTRA Altra 00ORE3031FB 3-Light Adjustable Floor Lamp - Blue (00ORE3031FB)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb (Chrome) (346039YCY)
- PATIO LIVING Patio Living Concepts 56097 60 x2 in. Malibu Outdoor Floor Lamp with Bronze Resin Body & Natural Canvas Sunbrella Shade Cover (56097)
- ALERA TECHNOLOGIES ALE Clamp-on Architect Lamp, 2 Prong - Black (LMP702B)
- Brightbomb Floor Lamps