Shop All Halogen Light Bulbs
Brightbomb
04759 250 Watt Halogen Double-Ended Bulb
Mfr # BR156019
Zoro # G803737186
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR156019
- Zoro # G803737186
- UPC # 654204829549
- Country of Origin China
- Category Halogen Light Bulbs
Description
Features
- Product Type: Halogen Light Bulb
- Watts: 25 watts
- Lumens: 375 lumens
- Bulb Type: Double-Ended
- Bulb Shape Type: T3
- Base Type: RSC
- Light Color: White
- Number in Package: 1 pk
- Voltage: 12 volts
- Indoor and Outdoor: Indoor
- Average Rated Life: 15 hr.
- Commercial or Residential: Commercial or Residential
- Bulb Length: 3.6 in.
- Bulb Diameter: 1.56 in.
- Color Temperature: 35 K
- Dimmable: Yes
- Filament: C-8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 100a/rs/2/rp 120v replacement light bulb lamp, 2PK (100A/RS/2/RP 120V SYLVANIA)
- ILC Replacement for Exfo Omnicure S1000 replacement light bulb lamp (OMNICURE S1000 EXFO)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- ILC Replacement for Pentair 79108100 replacement light bulb lamp (79108100 PENTAIR)
- ILC Replacement for Feit Electric Q1500t3/cl-240 replacement light bulb lamp (Q1500T3/CL-240 FEIT ELECTRIC)
- ILC Replacement for Holtkotter 2505 replacement light bulb lamp (2505 HOLTKOTTER)
- ILB GOLD Code Bulb, Replacement For Bulbrite, Q100Fr/Dc (Q100FR/DC)
- ILC Replacement for Eiko A-3603-bp replacement light bulb lamp (A-3603-BP EIKO)
- ILC Replacement for AB Dick 148 240volt replacement light bulb lamp 2 Pack (148 240VOLT AB DICK)
- ILC Replacement for ZORO 4RZZ8 (4RZZ8 ZORO)
- ILC Replacement for Sylvania 64659 replacement light bulb lamp (64659 SYLVANIA)
- Brightbomb Halogen Light Bulbs