Shop All Halogen Light Bulbs
Brightbomb
04716 75W; Mini-Candelabra Base Halogen Light Bulb - Clear
Mfr # BR865914
Zoro # G203713155
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR865914
- Zoro # G203713155
- UPC # 753153426080
- Country of Origin China
- Category Halogen Light Bulbs
Description
Features
- 75W, Halogen Light Bulb
- 75Q/CL/CD
- 120V
- Clear Finish
- 4 Single Ended
- E11 Mini-Candelabra Base
- Maximum Overall Length 2-1/2 in.
- 975 Lumens
- 1,500 Hours
- Carded.
- Dimension - 3.5 x 0.66 x 6.9 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 3000K Soft White E26 Base 2-Pack (LR21481-2PK)
- EASY PAK Universal Lamp, Recycling Box (330-115)
- ILC Replacement for Jenbo Nsk575 replacement light bulb lamp (NSK575 JENBO)
- METALUX Fluor Wrap Fixt4'2L Res (WN232R)
- ILC Replacement for Smith Victor 700-sg 600watt replacement light bulb lamp (700-SG 600WATT SMITH VICTOR)
- ILC Replacement for Norman Lamps 64415/cl replacement light bulb lamp (64415/CL NORMAN LAMPS)
- ILC Replacement for Nikon Alphaphot KT2 replacement light bulb lamp (ALPHAPHOT KT2 NIKON)
- ILC Replacement for Philips Sl20 replacement light bulb lamp (SL20 PHILIPS)
- ILC Replacement for Hikari Mr8505p replacement light bulb lamp (MR8505P HIKARI)
- ILC Replacement for Philips Bc20mrc16/fl36 BAB replacement light bulb lamp (BC20MRC16/FL36 BAB PHILIPS)
- ILC Replacement for Sylvania 250q/cl/mc(eht) 120v replacement light bulb lamp (250Q/CL/MC(EHT) 120V SYLVANIA)
- Brightbomb Halogen Light Bulbs